This item is Discontinued.

This item is Discontinued.
24in Wide 4-Burner Gas Cooktop (Discontinued)
Specifications
Details
- MFR #
- WNL03P
- Zoro #
- G216281450
- UPC #
- 761101043852
- Country of Origin
- United States
- Item
- GasCooktop
- Color
- White
- Standards
- CSA
- Application
- GasCooktop
- Finish
- White
Dimensions
- Width
- 24 in
- Height
- 3-3/4 in
- Depth
- 20 in
Description
Summit Appliance offers a wide selection of American-made household cooktops built for long-lasting durability, with non-electrical options ideal for off-grid and remote kitchens without traditional power access. The WNL03P is a 24in wide gas cooktop designed to fit common 22-5/8in wide x 18-5/8in deep cutouts. It features a scratch-resistant porcelain surface in a clean white finish, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use. Four open 9000 BTU burners include built-in enamel grates. This unit comes set for natural gas but can be converted to propane with the purchase of the Kit LP accessory. It utilizes battery start ignition with a standard 9V battery included to allow the cooktop to function in homes not using electricity. The WNL03P is designed and constructed in the USA. Additional finishes are available, as well as 30in sizes for larger kitchen space. Browse our website to explore our complete selection.
- Designed and constructed domestically
- Fits common 22-5/8" W x 18-5/8" D counter cutouts
- 9000 BTU burners with built-in enamel grates to meet most cooking needs
- Cooktop knobs are located on the right side of the cooktop, clearing up space in the front for easier cooking
- Scratch-resistant design for lasting durability
- Curved design helps to contain spills on the surface
- Ideal alternative to pilot light sources when no power source is accessible
- Set for use with natural gas connection. To convert for propane use, add Kit LP
- Knobs require a small amount of force to ensure burners are not accidentally turned on
- Cooktop knobs are located on the right side of the cooktop, clearing up space in the front for easier cooking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.