Shop RENEGADE PRODUCTS USA
See all product information
Create Account
10" N5 Predator Airway Buffing Wheels (20-Ply, Orange, Removable Center Plate)
- Mfr # FAW10X3X5/8N5-20POT
- Zoro # G216310846
product price:Â
$
47.99
/ea
Key Features
Number of Plies
20-Ply
Includes
Removable Center Plate
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAW10X3X5/8N5-20POT
- Zoro #
- G216310846
- UPC #
- -
- Country of Origin
- United States
- Number of Plies
- 20-Ply
- Includes
- Removable Center Plate
- Color
- Orange
Description
10 in N5 Predator Airway Buffing WheelsOur N5 Airway Buffing Wheels are expertly crafted using the same mill treatments as our Conventional Airway Buffing Wheels, but with a different construction method.Our buffing wheels are usually constructed using a #2 Pack or #4 Pack, but the N5 Airway Buffing Wheels employ a #5 Pack, creating a denser and more robust buffing wheel due to using a larger amount of treated fabric. The increase in fabric density often contributes to a longer-lasting, more effective buffing wheel.When it comes to our cut and color Airway Buffing Wheels Orange, Red, Yellow, Pink, and Purple, those wheels will be made with a 20-Ply Construction.The MENSA Buffing Wheel formerly known as The Golden Child boasts a 26-Ply construction with a double stitch pattern for added durability and density.Our Finish Airway Buffing Wheels UBM, Flannel, and Mirror Shine will be available in both 20-Ply and 26-Ply configurations. The different fabric construction methods allow for wheels with distinct stiffness levels, catering to the specific needs of different metals/projects. Whether you're working with aluminum, stainless steel, or other metals, our range of buffing wheels provides exceptional performance and results.Tailored Buffing Wheels for Different MetalsOrange and Yellow Wheels: These are meticulously designed for polishing aluminum, delivering impeccable results.Red, Pink, and Purple Treatments: Specifically formulated for stainless steel, these buffing wheels ensure a brilliant shine.UBM, Flannel, and Mirror Shine Wheels: Engineered for the final finish, these versatile wheels can be effectively used for both aluminum and stainless steel, leaving a flawless surface.You use the edge of the buffing wheel to polish?Yes! Edge buffing is a technique commonly used in conjunction with an angle grinder, a buffing wheel, and compound. Achieve a shiny, polished edge effortlessly.Precise Wheel and Compound Pairings for Effective Polishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.