Shop J.W. SPEAKER
See all product information
Create Account
Headlight Assembly
- Mfr # 530101
- Zoro # G216328193
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Housing Material
Aluminum
Color
Amber/ White
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530101
- Zoro #
- G216328193
- UPC #
- 799513944542
- Country of Origin
- United States
Details
- Lens Color
- Clear
- Housing Color
- Black
- Housing Material
- Aluminum
- Color
- Amber/ White
- Lens Material
- Polycarbonate
- Bulb Type
- LED
- Ampere Rating At 12 V
- 1.45 A For High Beam/ 1.13 A For Low Beam
- Street Legal
- Yes
- Bulb Specifications
- High Beam LED/ Low Beam LED
Description
LED Bulb; With White Daytime Running Light/ Amber Turn Signal Light; 2650 Raw Lumen High Beam/ 1750 Raw Lumen Low Beam; 1.45 Amp Draws At 12 Volt DC High Beam/ 1.13 Amp Draws At 12 Volt DC Low Beam; Clear Polycarbonate Lens; Black Aluminum Housing; DOT/ ECE Approved; Single; 3.54 Inch Round; IP67 Rated; Left Hand Traffic; For Use With 90 Millimeter Headlights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.