Bulbs & Flashers
- Mfr # 9006XSST.BP2
- Zoro # G216328230
product price:Â
$
37.25
/ea
Key Features
Color Temperature
4000 K
Lumens
1000 Lumens
Voltage
12.8V
Watts
55 W
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9006XSST.BP2
- Zoro #
- G216328230
- UPC #
- 46135336553
- Country of Origin
- United States
- Color Temperature
- 4000 K
- Lumens
- 1000 Lumens
- Voltage
- 12.8V
- Watts
- 55 W
- Bulb Type
- Halogen
- Street Legal
- Yes
Description
9006XS; Halogen Bulb; 55 Watt; 12.8 Volt; White Beam Color; 1000 Lumens; 4000K Light Color Temperature; Set of 2
- BRIGHTEST Headlight Is Equal To MOST Downroad
- Whiter Light For Added Clarity
- Legal For On Road Use
- Manufactured By Trusted OEM Light Source Supplier
- Lights Dim Over Time, Replace In Pairs For Optimal Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.