Headlight Assembly
- Mfr # 557161
- Zoro # G216328292
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Color
Amber/ White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 557161
- Zoro #
- G216328292
- UPC #
- 799513944719
- Country of Origin
- United States
Details
- Lens Color
- Clear
- Housing Color
- Black
- Lens Material
- Polycarbonate
- Housing Material
- Polycarbonate
- Color
- Amber/ White
- Bulb Type
- LED
- Beam Type
- High Beam/ Low Beam
- Street Legal
- Yes
- Ampere Rating At 12 V
- 2.1-A/ 4.2 A
Description
LED Bulb; High And Low Beam With Built-In Daytime Running Light/ Turn Signal Light; White/ Amber Bulbs; 2.1 Amp Draw At 12 Volt DC Low Beam/ 4.2 Amp Draw At 12 Volt DC High Beam; Clear Polycarbonate Non-Heated Lens; Black Housing With Black Bezel; DOT/ SAE Approved; IP67 Rated; 17.44 x 8.23 Inch Rectangular; Left Hand; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.