Shop J.W. SPEAKER
See all product information
Create Account
Warning Light
- Mfr # 1603821
- Zoro # G216328353
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Shape
Rectangular
Base Material
Aluminum
Overall Width
5.91 in
Voltage
48V to 110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1603821
- Zoro #
- G216328353
- UPC #
- 750958180889
- Country of Origin
- United States
Dimensions
- Overall Width
- 5.91 in
- Overall Height
- 2 in
- Overall Length
- 6 in
Details
- Lighting Technology
- LED
- Shape
- Rectangular
- Base Material
- Aluminum
- Voltage
- 48V to 110V
- Style
- Light Bar
- Lens Material
- Polycarbonate
- Lens Color
- Clear
Description
6 Inch x 2 Inch Rectangular; Bar Style; Short Bracket Pedestal Mount; LED Keep Out Zone Light; Clear Lens; Blue Stripe Line; 48-110 Volt Wired; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.