This item is Discontinued.

Asus TUF Gaming VG279QM 27" Class Full HD Gaming LCD Monitor - 16:9 - Black VG279QM

This item is Discontinued.

Asus

TUF Gaming VG279QM 27" Class Full HD Gaming LCD Monitor - 16:9 - Black (Discontinued)

Mfr # VG279QM
Zoro # G216423737
UPC # 192877000000
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG279QM
Zoro #
G216423737
UPC #
192877000000
Country of Origin
China
Max. Resolution
1920 x 1080
Speakers
Yes
VESA Mount Compatible
Yes
HDCP Supported
Yes
Mount Type
Desk Mountable
Number of Screens
1
Horizontal Frequency
30 kHz to 255 kHz - HDMI, 255 kHz to 255 kHz - DisplayPort
Backlight Technology
WLED
Color
Black
Aspect Ratio
16:9
Screen Mode
Full HD
Product Type
Gaming LCD Monitor
Package Contents
Widescreen Gaming LCD Monitor - Black, Power cord , Power adapter, Quick start guide, Warranty Card
VESA Mount Standard
100 x 100
Tearing Prevention Technology
G-sync Compatible
HDMI
Yes
Pixel Pitch
0.31100 mm x 0.31100 mm
Response Time
1 ms
Brightness
400 Nit
Number of Speakers
2
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
1 ms GTG
Features
High Dynamic Range (HDR)
HDMI Inputs
2
Native Contrast Ratio
1,000:1
Color Gamut
99% sRGB
Vertical Frequency
48 Hz to 240 Hz - HDMI, 48 Hz to 280 Hz - DisplayPort
Color Supported
16.7 Million Colors
Stand Adjustments
Swivel, Height, Tilt, Pivot
Standard Refresh Rate
280 Hz

Dimensions

Width
24.4"
Height
14.3"
Depth
2"
Screen Size Class
27"
Width with Stand
24.39"
Depth with Stand
8.32"
Viewable Screen Size
27"
Height with Stand
19.95"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.