VA329HE 31.5IN 5MS 75HZ FHD 1920X1080 IPS MONITOR FREESYNC HDMI VGA VESA 3 YEAR WARRANTY

  • Mfr # VA329HE

  • Zoro # G216423867


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
28.6"
Depth
2.7"
Viewable Screen Size
31.5"
Width with Stand
28.62"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VA329HE
Zoro #
G216423867
UPC #
195553000000
Country of Origin
China

Dimensions

Width
28.6"
Depth
2.7"
Viewable Screen Size
31.5"
Width with Stand
28.62"
Depth with Stand
7.95"
Screen Size Class
32"
Height
16.7"
Height with Stand
18.89"

Details

Max. Resolution
1920 x 1080
Dynamic Contrast Ratio
100,000,000:1
Number of Screens
1
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Response Time
5 ms
Features
Splendid Video Intelligence Technology, GamePlus, Eye-Care, Wide Viewing Angle, QuickFit, Trace Free Technology, Low Blue Light, FPS Mode, On-screen Display (OSD), Flicker-free, Cable Lock Slot, Eye Care+ Technology
Brightness
300 Nit
Panel Technology
In-plane Switching (IPS) Black Technology
Tearing Prevention Technology
Adaptive Sync/FreeSync
HDMI
Yes
Native Contrast Ratio
1,200:1
Response Time Details
5 ms GTG
Color
Black
Number of VGA Ports
1
Pixel Pitch
0.36300 mm x 0.36300 mm
Product Type
LCD Monitor
HDCP Supported
Yes
Backlight Technology
LED
Mount Type
Wall Mountable
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Stand Adjustments
Tilt, Height
Aspect Ratio
16:9
Screen Surface
Anti-glare
Vertical Viewing Angle
178°
Horizontal Frequency
30 kHz to 83 kHz - HDMI, 30 kHz to 83 kHz - Analog
Vertical Frequency
48 Hz to 75 Hz - HDMI, 50 Hz to 76 Hz - Analog
Standard Refresh Rate
75 Hz
DVI
Yes
HDMI Inputs
2
Screen Mode
Full HD

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.