KW 9100 SLIM Bluetooth, Wireless Keyboard
- Mfr # JK-9100US-2
- Zoro # G216426318
product price:Â
$
82.45
/ea
Key Features
Color
Dual Color
Number of Keys
104
Keyswitch Technology
Scissors
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JK-9100US-2
- Zoro #
- G216426318
- UPC #
- 840184000000
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Depth
- 5.12 in
- Keyboard/Keypad Width
- 17.32 in
- Battery Size Supported
- Proprietary Battery Size
- Height
- 0.59 in
Details
- Item
- Keyboard
- Color
- Dual Color
- Number of Keys
- 104
- Keyswitch Technology
- Scissors
- Keyboard/Keypad Connectivity Technology
- Wireless
- Power Source
- Battery
- Keyboard/Keypad Features
- Numeric Keypad
- Keyboard/Keypad Wireless Operating Distance
- 32.81 ft
- Includes
- KW 9100 SLIM Keyboard USB-A/USB-C Charging Cable Operating Instructions Nano-USB-Receiver Magnetic Support Bar
- Keyboard/Keypad Wireless Technology
- Bluetooth/RF
- Platform Supported
- PC, Windows
- Compatible Devices
- Gaming Console, Desktop Computer, Notebook
- Hot Keys
- Mute, Volume Down, Windows Key, Browser, Calculator, Volume Up
- Frequency
- 2.40 GHz
- Environmentally Friendly
- Yes
- Bluetooth Version
- 4
- Wireless Receiver Interface
- USB
- Operating System Compatibility
- Windows 11, Windows 7, Windows 10, Windows 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.