FAZTEK
- Mfr # 47800
- Zoro # G216439936
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA & ANSI
Method of Construction
Extruded
Overall Height
72 in
Overall Width
24 in
Frame Type
Add-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47800
- Zoro #
- G216439936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Width
- 24 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
Details
- Standards
- OSHA & ANSI
- Method of Construction
- Extruded
- Frame Type
- Add-On
- Assembly
- Unassembled
- Panel Color
- Clear
- Item
- T-Slot Framing System Panel
- Frame Color
- Gray
- Includes
- Double Feet, Endcaps
- Number of Subpanels
- 0
- Finish
- Anodized
- Product Type
- T-Slot Framing System Panel
- Material
- Polycarbonate
- Panel Type
- Solid
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.