FAZTEK
- Mfr # 48219
- Zoro # G216439943
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Mesh Shape
Square
Material
Wire
Footplate Width
1 1/2 in
Finish
Anodized/PVC-Coated
Panel Type
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48219
- Zoro #
- G216439943
- UPC #
- -
- Country of Origin
- United States
- Mesh Shape
- Square
- Material
- Wire
- Finish
- Anodized/PVC-Coated
- Panel Type
- Mesh
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Item
- T-Slot Framing System Panel
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Assembly
- Assembled
- Frame Type
- Stand-Alone
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Method of Construction
- Extruded
- Panel Color
- Black
- Product Type
- T-Slot Framing System Panel
- Number of Subpanels
- 0
- Shell Material
- Wire
Dimensions
- Footplate Width
- 1 1/2 in
- Wire Thickness
- 12 ga
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 84 in
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 24 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.