Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48270
- Zoro # G216439967
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Includes
Double Feet, Endcaps
Method of Construction
Extruded
Footplate Depth
5 1/2 in
Overall Depth
5 1/2 in
Number of Subpanels
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48270
- Zoro #
- G216439967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 12 in
- Overall Height
- 84 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
Details
- Includes
- Double Feet, Endcaps
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Material
- Polycarbonate
- Frame Color
- Black
- Panel Type
- Solid
- Item
- T-Slot Framing System Panel
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Finish
- Anodized
- Standards
- OSHA & ANSI
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Color
- Clear
- Frame Type
- Stand-Alone
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Product Type
- T-Slot Framing System Panel
- Assembly
- Assembled
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.