Shop ADSAFE
See all product information
Create Account
30A, Basic surge protector
- Mfr # ADSP30-1
- Zoro # G216492375
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Plug Configuration
TT-30P
Color
Black
Standards
cETLus
Material
PVC & Copper
Watts
3,600 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADSP30-1
- Zoro #
- G216492375
- UPC #
- 850009820518
- Country of Origin
- China
- Item
- Surge Protector
- Plug Configuration
- TT-30P
- Color
- Black
- Standards
- cETLus
- Material
- PVC & Copper
- Watts
- 3,600 W
- Voltage
- 120V
- Amps
- 30 A
- Hz
- 60 Hz
- Coax Surge Protection
- 3,600 Joules
- Outlet Type
- TT-30R
Dimensions
- Width
- 4.12 in
- Height
- 4.31 in
- Length
- 18.69 in
Description
- 30Amp Surge Protector
- Protects against power surges and a lightning strike
- ldentifies electrical wiring faults
- 3600 Joules for 30Amp surge protector
- Includes an anti-theft lock ring on the cord
- Miswired pedestal
- Open neutral – line and load side
- Reverse polarity alert
- LED indicators
- Multi-mode surge suppression
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.