Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-06-WF-CY-3F-3SB-AP
  • Zoro # G216495642
product price: 
$
3,257.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Control Box Type
Deluxe CSCR
Enclosure Type
NEMA 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BD-4X-MC-2-06-WF-CY-3F-3SB-AP
Zoro #
G216495642
UPC #
850077747250
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Width
16 in
Manufacturers Warranty Length
5 yr
Overall Depth
8 in
Float Switch Length
20 ft

Details

Phase
Single
Number of Pumps Controlled
2
Voltage
208V, 220V, 230V
Control Box Type
Deluxe CSCR
Enclosure Type
NEMA 4X
Amps
0-6A
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Item
Control Panel
Number of Switches Included
3
Alert Output
Audio, Visual
Alert Messaging
Email, Phone Call, Text
Enclosure Material
Polycarbonate
Switch Actuation
Vertical Float
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
NEMA Enclosure Rating
4X
Product Type
Control Panel
Series
Sump Alarm Control Panel Line
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Connectivity
Wi-Fi
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
2 hp
Location
Indoor/Outdoor
Dosing Schedule
Demand Dose
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Current
0 to 6 A
Alerts Indicated
High Water, Power Outage, Seal Failure
Panel Type
Duplex
Motor Control
Motor Control Included

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Ratings & reviews