Laptop Backpack, Brown, Polyester
- Mfr # B000044321199
- Zoro # G216518327
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Polyester
Overall Width
15 1/2 in
Product Type
Laptop Backpack
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B000044321199
- Zoro #
- G216518327
- UPC #
- 888999483451
- Country of Origin
- Viet Nam
- Item
- Laptop Backpack
- Color
- Brown
- Material
- Polyester
- Product Type
- Laptop Backpack
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 3
- Number of Pockets
- 5
Dimensions
- Overall Width
- 15 1/2 in
- Overall Depth
- 9 in
- Overall Height
- 17 1/2 in
Description
Laptop Backpack, Color Brown, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.