Fuses
- Mfr # A6T50
- Zoro # G216552314
product price:Â
$
45.95
/ea
Key Features
Series
A6T
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6T50
- Zoro #
- G216552314
- UPC #
- 78200189110
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.81 in
- Length
- 1.57 in
Details
- Series
- A6T
- Amps
- 50 A
- Speed
- Fast-Acting
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Material
- GMG
- Current Rating
- 50 A
- Type
- Class T
- Characteristics
- Fast Acting
- Terminal Type
- Ferrule
- Standards
- UL 248/248-15, CSA C22.2
Description
0.81in x 1.57in, 600 VAC/300 VDC, 50 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Copper Ferrule Terminal, Clip Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.