This item is Discontinued.

This item is Discontinued.
10.5 Gallon Container - Red (Discontinued)
Mfr #
10501.1
Zoro #
G216560746
UPC # 635833453633
Country of Origin United States
Category Fuel Additives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10501.1
- Zoro #
- G216560746
- UPC #
- 635833453633
- Country of Origin
- United States
- Color
- Red
- Material
- Plastic
Dimensions
- Depth
- 11 in
- Length
- 11.4 in
Description
The FLO-FAST 10.5 gallon container was designed for portable fluid transfer applications; including but not limited to recreational uses and commercial purposes. The rotationally-molded polyethylene construction combined with dual handles make it ultra-functional and exceptionally durable; therefore it will hold up in any type of environment. The material is compatible with aqueous fluids, fuels, oils, and many types of chemicals. Our patent-pending technology of the brass air valve maximizes fluid flow, especially when utilized with the FLO-FAST Pump. Additionally, the FLO-FAST container has a built-in handle on the bottom making it easier to grip and control when transporting. Overall the FLO-FAST 10.5 gallon can will provide the utility and function necessary for all your portable fluid and fuel transfer operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.