Transceiver
- Mfr # N286-01GLCLHSMD
- Zoro # G216608295
product price:Â
$
68.15
/ea
Key Features
Fiber Configuration
Duplex
Compatible Brand
Cisco
Operating Temperature - Maximum
158 Degrees F
Form Factor
SFP
Wavelength
1,310 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N286-01GLCLHSMD
- Zoro #
- G216608295
- UPC #
- 037332249289
- Country of Origin
- China
- Fiber Configuration
- Duplex
- Compatible Brand
- Cisco
- Operating Temperature - Maximum
- 158 Degrees F
- Form Factor
- SFP
- Item
- Transceiver
- Transmission Distance
- 10 km
- Product Type
- Transceiver Module
- Data Transfer Rate
- 1 GBps
- Operating Temperature - Minimum
- 32 Degrees F
- Mode
- Single Mode
- Connector Type
- LC
Dimensions
- Wavelength
- 1,310 nm
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.