Shop ZORO SELECT
See all product information
Create Account
Insert Tool, Key Locking, 1/2, 9/16, M12
- Mfr # 5XA44
- Zoro # G2170095
product price:Â
$
28.49
/ea
Key Features
Use With Internal Thread Size
1/2 in, 9/16 in, M12
Application
For Installation of Key Locking Inserts
Material
Steel
Compatible Thread Direction
Right Hand
Compatible Insert Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5XA44
- Zoro #
- G2170095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Insert Installation Tool
- Application
- For Installation of Key Locking Inserts
- Material
- Steel
- Compatible Thread Direction
- Right Hand
- Compatible Insert Material
- 18-8 Stainless Steel
- Compatible Insert Type
- Key Locking Inserts
- Compatible Insert Style
- 4 Keys
- System of Measurement
- Inch/Metric
- Tool Type
- Insert Extraction Tool
- Shell Material
- Steel
Description
Insert Installation Tool, Compatible External Thread Size 1/2 In., 9/16 In., M12, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 1/2 In., 9/16 In., M12, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch/Metric, Tool Type Insert Extraction Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.