Roller Chain, Lambda, 40LAM ANSI, 10 ft.

  • Mfr # 40LAMRB
  • Zoro # G2178994
product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Lube Free Riveted
Chain Number
40
Industry Chain Size
40
Pin Contruction
Riveted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40LAMRB
Zoro #
G2178994
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
40
Chain Length
10 ft
Chain Roller Dia.
0.312 in
Overall Length
10 ft
Roller Bushing Width
0.297 in
Inside Pin Dia.
0.156 in
Pin Length
0.755 in
Pin Link Plate Thickness
0.06 in
Overall Width
0.755"
Roller Link Plate Height
0.472 in
Chain Overall Width
0.755 in
Length
10 ft
Outside Pin Dia.
0.156 in
ANSI Chain Size
40LAM
Roller Dia.
0.312"
Plate Thickness
0.06 in, 0.08 in
Pin Hole Diameter
0.156 in
Inside Width
0.297 in
Roller Diameter
5/16 in
Pin Outside Diameter
0.156 in
Plate Height
0.409 in, 0.472 in
Weight Per Length
0.47 lb/ft
Wire Rope Length
10 ft

Details

Roller Chain Item
Roller Chain
Item
Roller Chain
Roller Chain Type
Lube Free Riveted
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Chain Material
Carbon Steel
Industry Chain Pitch
1/2 in
Material
Steel
Tensile Strength
4,300 lbf
Series
Lambda
Pitch
1/2 in
Max. Allowable Load
816 lb
Temp. Range
14 Degrees to 302 Degrees F
Lubrication
Maintenance Free
Chain Type
Lambda Riveted
Standards
ANSI
Rivet End to Center Line
0.344 in
Chain Tensile Strength
4,300 lb
Connecting End to Center Line
0.411 in
Includes
(1) Connecting Link
Pin Type
Riveted
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Heavy Series
No
Pitch Type
Single Pitch
Working Load Limit
816 lb
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Resistance Properties
Corrosion Resistant
Application
Lube-Free Drive
Shell Material
Steel

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.755 in, Roller Diameter 5/16 in, Tensile Strength 4,300 lbf, Pitch 1/2 in, Application Lube-Free Drive, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.297 in, Series Lambda, Working Load Limit 816 lb, Heavy Series No, Includes (1) Connecting Link, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.