Shop SQUARE D
See all product information
Create Account
Interlock Plug, 600VAC, 60A
- Mfr # SD12781
- Zoro # G2179143
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Amps AC
60 A
Voltage
600V AC
For Use With
Heavy Duty Safety Switches
Current Rating
60 A
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD12781
- Zoro #
- G2179143
- UPC #
- 785901527565
- Country of Origin
- Korea, Republic of
Details
- Item
- Locking Plug
- Amps AC
- 60 A
- Voltage
- 600V AC
- For Use With
- Heavy Duty Safety Switches
- Current Rating
- 60 A
- Standards
- UL Listed
- Electrical Connection
- receptacle Hubbellock
- Product Destination
- circuit breaker H(U)362WH/H(U)362AWH 60-60 A
- Product Certifications
- UL Listed
- Product Or Component Type
- plug
Description
Locking Plug, Current Rating 60 A, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.