Threading Insert, 14-14 NPT, Rectangular

  • Mfr # 14 - 14 NPT MT7
  • Zoro # G2188487
product price: 
$
70.59
/ea

Key Features

Grade
MT7
Chip-Breaker
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14 - 14 NPT MT7
Zoro #
G2188487
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
14
Insert Length
14.00mm

Details

Grade
MT7
Chip-Breaker
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Rake
Positive
Item
Threading Insert
Thread Type
Internal
No. of Edges
1
Insert Type
General Purpose
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Style
SR
ANSI Number
14 - 14 NPT MT7
Mounting Style
Screw
Cutting Direction
Neutral
Thread Profile
NPT
Steel (P) Compatibility
Yes
Pitch
14 TPI
Insert Shape
Rectangular
Coating
TiAlN
Cast Iron (K) Compatibility
Yes
For Use With
Toolholder 4PMZ5
Non Ferrous (N) Compatibility
Yes
ISO Number
14 - 14 NPT MT7
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
14 - 14 NPT
Chip-Breaker Style
Top Rake
Number of Cutting Edges
2
Finish - Machining
TiAlN
Included Angle
60 Degrees
Cutting Application
Mill Thread
ANSI Code
14 - 14 NPT MT7
Thread Standard
NPT
Manufacturer Grade
MT7
Material - Machining
Carbide
Max. Thread Pitch
14
Threading Location
External, Internal
Insert Holding Type
Screw
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Thread Profile Type
Full

Description

Threading Insert, 14 - 14 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews