Zip Evo
- Mfr # 826040400KK
- Zoro # G2211122
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 12278, EN 17109
Material
Aluminum Alloy
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 826040400KK
- Zoro #
- G2211122
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Zip Evo
- Standards
- EN 12278, EN 17109
- Material
- Aluminum Alloy
- Color
- Orange
Description
Zip Evo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.