Shop BOSTON GEAR

Jaw Coupling Insert, Bronze, FC20

  • Mfr # XFCBB20
  • Zoro # G2215351

product price: 
$
52.29
/ea

Key Features

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Size - Jaw Couplings
FC20
Material - Spiders
Bronze
Rated Torque
1,000 in-lb
Max. RPM
1,150 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XFCBB20
Zoro #
G2215351
UPC #
781711080689
Country of Origin
United States

Dimensions

Size - Jaw Couplings
FC20
Coupling Size
FC20
Shaft Dia. Range (In.)
1/2 to 1-1/8
Spider Width
0.81 in
Outside Diameter
2 in

Details

Item - Jaw Coupling Spiders
Jaw Coupling Insert
Material - Spiders
Bronze
Rated Torque
1,000 in-lb
Max. RPM
1,150 RPM
HP Rating @ 100 RPM
1.60
Temp. Range
-60 Degrees to 250 Degrees F
Serviceable Temp. Range (F)
-60 to 250
Max. Torque (In.-Lbs.)
1000
HP Rating @ 870 RPM
13.8 hp
Type
Bost Bronze
HP Rating @ 1150 RPM
18.2 hp
HP Rating @ 690 RPM
10.9 hp
Item
Oil Impregnated Spider Insert
HP Rating @ 50 RPM
0.79 hp
HP Rating @ 300 RPM
4.8
Color
Bronze
Compatible Hub Manufacturer Part Number
FC20
Spider Type
Solid Center Spider
Maximum Speed
1,150 RPM
Maximum Torque
1,000 in-lb
Minimum Operating Temperature
-60 Degrees F
Zero Backlash
No
Working Torque
100 in-lb
Standards
ISO 9001
Spider Material
Bost-Bronz
Horsepower @ 100 RPM
1.6 hp
Horsepower @ RPM
18.2 hp @ 1150 RPM
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Parallel Misalignment
0.001 in
Number of Teeth
6
Angular Misalignment
0.5 Degrees
Weight
0.201 lb
For Misalignment Type
Angular, Parallel
Fail Safe
Yes
Wire Color
Bronze

Description

Oil Impregnated Spider Insert, Coupling Size FC20, Outside Diameter 2 in, System of Measurement Inch, Maximum Speed 1,150 RPM, Horsepower @ 100 RPM 1.6 hp, Spider Material Bost-Bronz, Maximum Torque 1,000 in-lb, Parallel Misalignment 0.001 in, Angular Misalignment 0.5 Degrees , Color Bronze, Compatible Hub Manufacturer Part Number FC20, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 18.2 hp @ 1150 RPM, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.