Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
4 Cup Coffee Maker - Black
- Mfr # TS-213BK
- Zoro # G221737607
product price:Â
$
31.99
/ea
Key Features
Color
Black
Height
11 in
Length
5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-213BK
- Zoro #
- G221737607
- UPC #
- 812330021163
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Length
- 5 in
- Width
- 6 in
Details
- Item
- Coffee Maker
- Color
- Black
Description
Use the Brentwood TS-213BK 4 Cup Coffee Maker to make the perfect pot of coffee. Simply place your grounds, add water and hit the power button. Warming plate keeps coffee hot. Save money with the reusable filter basket. Unit is BPA Free and easy to clean.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.