Shop OSTER
See all product information
Create Account
7 Piece Non Stick Aluminum Cookware Set in Red
Mfr # 128653.07
Zoro # G221738581
product price:Â
$
88.49
/ea
Key Features
Overall Width (In.)
21.5 in
Overall Length (In.)
5.25 in
Overall Height (In.)
13 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128653.07
- Zoro #
- G221738581
- UPC #
- 085081518347
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 21.5 in
- Overall Length (In.)
- 5.25 in
- Overall Height (In.)
- 13 in
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Red
Description
This seven piece cookware set comes with all your necessary every day essential pieces. Set includes one dutch oven with lid, one sauce pan with lid, one frying pan, one slotted turner, and one solid spoon. Each cookware item features a nonstick interior coating for low-fat cooking and easy clean up. Vented, tempered glass lids allow you to monitor cooking progress along the way and release pressure and steam build up. The Bakelite handles and knobs are ergonomic for a comfortable grip and cool to the touch even while cooking. These pieces are compatible with gas, halogen, electric, and vitroceramic cook tops.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.