Shop SGS
See all product information
Create Account
End Mill
- Mfr # 44890
- Zoro # G221842462
product price:Â
$
96.55
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
8 mm
Shank Dia.
6 mm
Overall Length
52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44890
- Zoro #
- G221842462
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Type
- High Performance Metric Square End
- Flute Type
- Spiral
- Shank Type
- Common/Straight/HAIMER Safe-Lock
- Helix Angle
- 38 Degrees
- Cutting Direction
- Right Hand
- Finish
- TB Coated
- Series
- 43MS
Description
SGS End Mill, High Performance Metric Square End, Series: 43MS, 3 mm Cutter Dia, 52 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Common/Straight/HAIMER Safe-Lock Shank, 1.732 in Shank Length, Solid Carbide, TB Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.