Shop SGS

End Mill

  • Mfr # 30197
  • Zoro # G221842516

product price: 
$
31.89
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30197
Zoro #
G221842516
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Shank Length
1-1/8 in
Cutting Dia.
7/64 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Series
01S
Cutting Direction
Right Hand
Flute Type
Spiral
Finish
TA Coated
Shank Type
Straight
Helix Angle
30 Degrees
Type
Fractional Square End

Description

SGS End Mill, Fractional Square End, Series: 01S, 7/64 in Diameter Cutter, 1-1/2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-1/8 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.