Shop SGS
See all product information
Create Account
Countersink
- Mfr # 74249
- Zoro # G221843551
product price:Â
$
43.45
/ea
Key Features
Body Dia.
1/8 in
Shank Dia.
1/8 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74249
- Zoro #
- G221843551
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 6
- Material - Machining
- Carbide
- Finish
- Uncoated
- Shank Type - Machining
- HA Common
- Cutting Direction
- Right Hand
- Included Angle
- 90 Degrees
- Series
- 606
Description
SGS Countersink, Series: 606, 1/8 in Diameter Body, 1-1/2 in Overall Length, HA Common Shank, 1/8 in Shank Diameter, 0.035 in Diameter Nose, 6 Flutes, Right Hand Cutting Direction, 90 deg Included Angle, 0.035 in Diameter Minimum Cutting, Solid Carbide, Uncoated