Shop SGS
See all product information
Create Account
End Mill
- Mfr # 36462
- Zoro # G221843735
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03 in
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TX Coated
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36462
- Zoro #
- G221843735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 1/2 in
- Shank Length
- 3-3/4 in
- Length of Cut
- 1 in
- Cutting Dia.
- 1/2 in
- Overall Length
- 6 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TX Coated
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Type
- Center Cutting High Performance Long Reach Neck Single End Variable Rake
- Helix Angle
- 35 to 38 Degrees
- Flute Type
- Right Spiral
- Series
- Z-Carb-AP Z1PLC
Description
SGS End Mill, Center Cutting High Performance Long Reach Neck Single End Variable Rake, Series: Z-Carb-AP Z1PLC, 1/2 in Cutter Dia, 0.03 in Corner Radius, 6 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 3-3/4 in Shank Length, Solid Carbide, TX Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.