Shop FOLDING GUARD
See all product information
Create Account
Hardware
- Mfr # QR-FLUSH
- Zoro # G221908762
product price:Â
$
22.55
/ea
Key Features
Material
Steel
Includes Hardware
Hardware Included
Number of Panels
1
Color
Silver
Gauge
8 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-FLUSH
- Zoro #
- G221908762
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Steel
- Includes Hardware
- Hardware Included
- Number of Panels
- 1
- Color
- Silver
- Item
- Hardware
- Gauge
- 8 ga
- Finish
- Galvanized
- Includes
- Bolts, Bracket
Description
Hardware, Steel, Silver, Galvanized, Bolts, Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.