Shop FIRST ALERT

Carbon Monoxide Alarm, 85 dB at 10 ft, (2) AA Batteries, 120V AC, Electrochemical

  • Mfr # 1039746
  • Zoro # G2221581

product price: 
$
47.15
/ea

Key Features

Detection Method
Electrochemical
Power Source
(2) AA Batteries, 120V AC
Audible Alert
85 dB at 10 ft
Overall Width
4.8 in
Overall Height
3.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1039746
Zoro #
G2221581
UPC #
029054018465
Country of Origin
Mexico
Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
(2) AA Batteries, 120V AC
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Front Loading Battery
Includes
Mounting Anchors, Screws
Standards
UL 2034
Interconnection Capability
No
Battery Backup
Yes
Locking Pin
No
Visual Alert
Red LED
Battery Location
Front
Hush Button
Yes
Digital Readout
yes
Test Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Voltage
120V AC
Color
White
Battery Locking Pin
No
Includes Mounting Hardware
Yes
Detector Type
CO Detector
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Operating Voltage
120V AC
Alert Type
Sound
Minimum Operating Temperature
40 Degrees F
Includes Batteries
Yes
Number of Batteries Required
2
Visual Alert Type
LED
Power Source - TS Only
Plug-In
Hush Mode
Yes
Sensor Type
Electrochemical
Power Source - old
Plug-In
Wire Color
White

Dimensions

Overall Width
4.8 in
Overall Height
3.3 in
Depth
2 in
Battery Size
AA
Manufacturer Warranty Length
7 yr
Fits Chest Size
Front Loading Battery

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Front Loading Battery, Includes Mounting Anchors, Screws, Number of Tandem Detectors Not Applicable, Power Source Plug-In, Sensor Type Electrochemical, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Hush Mode Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.