Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-3/32-5
- Zoro # G222381144
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Backing Type
Plain
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-3/32-5
- Zoro #
- G222381144
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Silicone
- Item
- Rubber Sheet
- Elongation
- 350 %
- Grade
- Standard
- Maximum Temperature
- 400 Degrees F
- Color
- Red
- Standards
- ASTM D2000 GE
- Chemical Compatibility
- Ozone
- Durometer
- 50 Shore A
- Minimum Temperature
- -60 Degrees F
- Tensile Strength
- 550 psi
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 3/32 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.