Sheet Rubber

  • Mfr # 4070-3/32-15
  • Zoro # G222382998
product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Color
Black
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Durometer
70 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4070-3/32-15
Zoro #
G222382998
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Wire Rope Length
15 ft
Overall Thickness
3/32 in
Overall Length
15 ft
Length
15 ft

Details

Color
Black
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Durometer
70 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Elongation
400 %
Shape
Roll
Standards
ASTM D2000 BF
Item
Rubber Roll
Grade
Standard
Material
Buna-N
Tensile Strength
1,000 psi
Backing Type
Plain
Texture
Smooth
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 15 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.