Sheet Rubber
- Mfr # 30050-1/8x48-25
- Zoro # G222384756
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Overall Width
48 in
Material
Buna-N
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30050-1/8x48-25
- Zoro #
- G222384756
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,500 psi
- Material
- Buna-N
- Minimum Temperature
- -30 Degrees F
- Grade
- Light Duty
- Durometer
- 50 Shore A
- Texture
- Smooth
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Plain
- Shape
- Roll
- Minimum Adhesive Temperature
- -40 Degrees F
- Item
- Rubber Roll
- Adhesive Type
- Acrylic
- Shell Material
- Buna-N
- Wire Color
- Red
Dimensions
- Overall Width
- 48 in
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.