Sheet Rubber

  • Mfr # 2860-3/8MTAPE
  • Zoro # G222385029
product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Material
Silicone
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2860-3/8MTAPE
Zoro #
G222385029
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/8 in
Wire Rope Length
36 in
Overall Width
36 in
Overall Length
36 in
Length
36 in

Details

Durometer
60 Shore A
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Material
Silicone
Grade
Standard
Backing Type
Adhesive
Chemical Compatibility
Ozone
Shape
Sheet
Minimum Temperature
-60 Degrees F
Standards
ASTM D2000 GE
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
550 psi
Elongation
350 %
Item
Rubber Sheet
Color
Red
Shell Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable

Ratings & reviews