Sheet Rubber
- Mfr # 310R-1/8-25
- Zoro # G222385142
product price:Â
$
2,788.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
1,500 psi
Maximum Temperature
200 Degrees F
Shape
Roll
Adhesive Type
Acrylic
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310R-1/8-25
- Zoro #
- G222385142
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 25 ft
- Overall Thickness
- 1/8 in
- Overall Width
- 36 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 200 Degrees F
- Shape
- Roll
- Adhesive Type
- Acrylic
- Durometer
- 55 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Roll
- Material
- Buna-N
- Color
- Red
- Grade
- Food Grade
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 55 Shore A, Grade Food Grade, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.