Sheet Rubber
- Mfr # 5340HG-1/2-20
- Zoro # G222385593
product price:Â
$
3,511.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-40 Degrees F
Wire Rope Length
20 ft
Color
Black
Standards
ASTM D2000 BG
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5340HG-1/2-20
- Zoro #
- G222385593
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 20 ft
- Overall Thickness
- 1/2 in
- Overall Width
- 36 in
- Overall Length
- 20 ft
- Length
- 20 ft
Details
- Minimum Temperature
- -40 Degrees F
- Color
- Black
- Standards
- ASTM D2000 BG
- Durometer
- 40 Shore A
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Shape
- Roll
- Item
- Rubber Roll
- Elongation
- 500 %
- Grade
- Standard
- Tensile Strength
- 1,500 psi
- Chemical Compatibility
- Ozone, Vegetable Oil
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Buna-N
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 20 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.