Sheet Rubber

  • Mfr # 1600E-1/16X2X30T
  • Zoro # G222385623
product price: 
$
28.69
/ea

Key Features

Color
Red
Shape
Strip
Durometer
55 Shore A
Maximum Temperature
200 Degrees F
Overall Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600E-1/16X2X30T
Zoro #
G222385623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/16 in
Overall Width
2 in
Wire Rope Length
30 ft
Overall Length
30 ft
Length
30 ft

Details

Color
Red
Shape
Strip
Durometer
55 Shore A
Maximum Temperature
200 Degrees F
Item
Rubber Strip
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Grade
Light Duty
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Backing Type
Adhesive
Material
EPDM
Minimum Adhesive Temperature
-40 Degrees F
Shell Material
EPDM
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews