Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4050-1/16CTAPE
- Zoro # G222386095
product price:Â
$
19.39
/ea
Key Features
Maximum Temperature
220 Degrees F
Backing Type
Adhesive
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4050-1/16CTAPE
- Zoro #
- G222386095
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Temperature
- 220 Degrees F
- Backing Type
- Adhesive
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Grade
- Standard
- Durometer
- 50 Shore A
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Tensile Strength
- 1,000 psi
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Standards
- ASTM D2000 BF
- Elongation
- 400 %
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.