Sheet Rubber
- Mfr # 4070-1/4D
- Zoro # G222386361
product price:Â
$
39.49
/ea
Key Features
Overall Thickness
1/4 in
Texture
Smooth
Durometer
70 Shore A
Grade
Standard
Tensile Strength
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4070-1/4D
- Zoro #
- G222386361
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Durometer
- 70 Shore A
- Grade
- Standard
- Tensile Strength
- 1,000 psi
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 220 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BF
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Material
- Buna-N
- Shape
- Sheet
- Color
- Black
- Elongation
- 400 %
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 18 in
- Overall Width
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.