Sheet Rubber

  • Mfr # 2830-1/32DTAPE
  • Zoro # G222386606
product price: 
$
19.19
/ea

Key Features

Chemical Compatibility
Ozone
Maximum Temperature
400 Degrees F
Material
Silicone
Backing Type
Adhesive
Minimum Adhesive Temperature
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830-1/32DTAPE
Zoro #
G222386606
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/32 in
Wire Rope Length
18 in
Overall Width
18 in
Overall Length
18 in
Length
18 in

Details

Chemical Compatibility
Ozone
Maximum Temperature
400 Degrees F
Material
Silicone
Backing Type
Adhesive
Item
Rubber Sheet
Minimum Adhesive Temperature
-30 Degrees F
Durometer
30 Shore A
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-60 Degrees F
Shape
Sheet
Texture
Smooth
Elongation
350 %
Tensile Strength
550 psi
Grade
Standard
Color
Red
Standards
ASTM D2000 GE
Shell Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable

Ratings & reviews