Sheet Rubber
- Mfr # 30070-1/4-10
- Zoro # G222386675
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Minimum Adhesive Temperature
-40 Degrees F
Wire Rope Length
10 ft
Material
Buna-N
Shape
Roll
Grade
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30070-1/4-10
- Zoro #
- G222386675
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -40 Degrees F
- Material
- Buna-N
- Shape
- Roll
- Grade
- Light Duty
- Color
- Red
- Adhesive Type
- Acrylic
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 200 Degrees F
- Item
- Rubber Roll
- Texture
- Smooth
- Backing Type
- Plain
- Shell Material
- Buna-N
- Wire Color
- Red
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 36 in
- Overall Thickness
- 1/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.