Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-3/16Z
- Zoro # G222387597
product price:Â
$
40.79
/ea
Key Features
Maximum Temperature
400 Degrees F
Backing Type
Plain
Grade
Standard
Overall Thickness
3/16 in
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/16Z
- Zoro #
- G222387597
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Temperature
- 400 Degrees F
- Backing Type
- Plain
- Grade
- Standard
- Durometer
- 40 Shore A
- Color
- Red
- Tensile Strength
- 550 psi
- Chemical Compatibility
- Ozone
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Minimum Temperature
- -60 Degrees F
- Texture
- Smooth
- Elongation
- 350 %
- Item
- Rubber Strip
- Standards
- ASTM D2000 GE
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.