Floor Drain, Bronze, 7 1/4 in H
- Mfr # EZ-PV2-S6
- Zoro # G222413388
product price:Â
$
95.35
/ea
Key Features
Drain Style
Square
Grate Surface Type
Square Holes
Strainer Material
Nickel Bronze
Length
9 1/8 in
Body Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-PV2-S6
- Zoro #
- G222413388
- UPC #
- 889934128260
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 9 1/8 in
- Body Height
- 4 3/4 in
- Nominal Pipe Size
- 3 in
- Width
- 9 1/8 in
- Height
- 7 1/4 in
- Overall Diameter
- 5 in
- Grate Length
- 6 in
- Grate Width
- 6 in
Description
Floor Drain, Standards ASME A112.6.3, CSA B79, IAPMO, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material PVC, Includes PVC Body, Rough In Adapter Assembly, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 4 3/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.