Slotted Single-End Threaded Stud
- Mfr # STUDSES38F48-304
- Zoro # G222435403
product price:Â
$
11.59
/ea
Key Features
Material
Stainless Steel
Thread Size
3/8"-24
Rockwell Hardness
B83
System of Measurement
Inch
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES38F48-304
- Zoro #
- G222435403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- For Screw Size
- 3/8 in
- Thread Length
- 3/4 in
- Wire Rope Length
- 3 in
- Outside Diameter
- 3/8 in
- Shaft Length
- 2 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Item
- Slotted Single-End Threaded Stud
- System of Measurement
- Inch
- Product Type
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.