Lockable Single-End Threaded Stud
- Mfr # PIN70051F48 -1
- Zoro # G222436622
product price:Â
$
10.89
/ea
Key Features
Material Grade/Class
18-8
Outside Diameter
5/16 in
Shaft Length
3/5 in
Wire Rope Length
3 in
For Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN70051F48 -1
- Zoro #
- G222436622
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Lockable Single-End Threaded Stud
- Finish
- Plain
- Material
- Stainless Steel
- Product Type
- Lockable Single-End Threaded Stud
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Dimensions
- Outside Diameter
- 5/16 in
- Shaft Length
- 3/5 in
- Wire Rope Length
- 3 in
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-24
- Thread Length
- 2 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Lockable Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.