Single-End Threaded Stud
- Mfr # STUDSES10C16-304
- Zoro # G222436813
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Rockwell Hardness
B83
Wire Rope Length
1 in
Material
Stainless Steel
Thread Length
1/2 in
Product Type
Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES10C16-304
- Zoro #
- G222436813
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Product Type
- Single-End Threaded Stud
- System of Measurement
- Inch
- Item
- Single-End Threaded Stud
- Finish
- Plain
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 in
- Thread Size
- #10-24
- Thread Length
- 1/2 in
- For Screw Size
- #10
- Shaft Length
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.