Slotted Single-End Threaded Stud
- Mfr # STUDSES08C16-316
- Zoro # G222437056
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Material Grade/Class
316
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Thread Size
#8-32
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES08C16-316
- Zoro #
- G222437056
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Finish
- Plain
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material
- Stainless Steel
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Thread Length
- 1/2 in
- Wire Rope Length
- 1 in
- For Screw Size
- #8
- Shaft Length
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.