Sheet Rubber
- Mfr # 6060-1/16DTAPE
- Zoro # G222437711
product price:Â
$
9.19
/ea
Key Features
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Elongation
350 %
Standards
ASTM D2000 BC
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060-1/16DTAPE
- Zoro #
- G222437711
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 18 in
- Overall Width
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Shape
- Sheet
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 350 %
- Standards
- ASTM D2000 BC
- Texture
- Smooth
- Backing Type
- Adhesive
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Item
- Rubber Sheet
- Tensile Strength
- 1,000 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 170 Degrees F
- Durometer
- 60 Shore A
- Color
- Black
- Material
- Neoprene
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.